- 8V Belt Section
- Neoprene Material
- 12 Rib
- 1 in Top Width
description
- Replaces several belts with the strength of a single belt. Banded belts feature a multiple layer tie band that provides excellent lateral rigidity to prevent belts from turning over or from coming off of the drive.
| Material | Neoprene |
| No. of Ribs | 12 |
| Operating Temperature [Min] | -30 ⁰F |
| Top Width | 1 in |
| Operating Temperature [Max] | 180 ⁰F |
| Overall Height | 7/8 in |
| Belt Section | 8V |
| Length | 106 in |
| Rib Width | 1 1/8 in |
| Weight | 44.2 LB |
| EAN or UPC | 698672189217 |

