- 153 Teeth
- 60 mm Belt Width
- Neoprene Material
- 1224 mm Pitch Length
description
- TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
| Operating Temperature [Min] | -35 ⁰F |
| No. of Teeth | 153 |
| Operating Temperature [Max] | 200 ⁰F |
| Material | Neoprene |
| Pitch | 8 mm |
| Belt Width | 60 mm |
| Pitch Length | 1224 mm |
| Weight | 1.0 LB |
| EAN or UPC | 698672609074 |

