- 5V Belt Section
- Neoprene Material
- 13 Rib
- 5/8 in Top Width
description
- Replaces several belts with the strength of a single belt. Banded belts feature a multiple layer tie band that provides excellent lateral rigidity to prevent belts from turning over or from coming off of the drive.
| No. of Ribs | 13 |
| Material | Neoprene |
| Top Width | 5/8 in |
| Operating Temperature [Min] | -30 ⁰F |
| Overall Height | 17/32 in |
| Operating Temperature [Max] | 180 ⁰F |
| Belt Section | 5V |
| Length | 95 in |
| Rib Width | 11/16 in |
| Weight | 17.4 LB |
| EAN or UPC | 698672176064 |

