There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Type
Taper Lock
Pitch Dia.
19.650 in
Bushing Bore Range [Min]
3 15/16 in
No. of Teeth
112
Belt Width
20 mm
Bushing Series
3525
Bushing Bore Range [Max]
1 3/16 in
Hub Projection Outside
1.14 in
Bore Type
Taper Lock Bushed
Hub Dia.
8.75 in
Hub Length
2.5 in
Belt Pitch
14 mm
O.D.
19.54 in
Outside Dia.
19.54 in
Number of Hubs
2
Material
Cast Iron
Weight
66.0 LB
EAN or UPC
698672182676
We're here for you
with Service Centers across the country - We have your back