The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
No. of Teeth
112
Bushing Type
Taper Lock
Hub Length
2.5 in
Material
Cast Iron
O.D.
19.54 in
Belt Pitch
14 mm
Hub Dia.
8.75 in
Bushing Series
3525
Outside Dia.
19.54 in
Belt Width
37 mm
Number of Hubs
2
Bore Type
Taper Lock Bushed
Hub Projection Outside
0.438 in
Bushing Bore Range [Max]
1 3/16 in
Pitch Dia.
19.650 in
Bushing Bore Range [Min]
3 15/16 in
Weight
83.0 LB
EAN or UPC
698672182683
We're here for you
with Service Centers across the country - We have your back