The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Type
Taper Lock
Material
Cast Iron
Belt Pitch
14 mm
Bore Type
Taper Lock Bushed
Belt Width
125 mm
Bushing Bore Range [Max]
3 in
Hub Length
6 in
Bushing Bore Range [Min]
7 in
O.D.
29.37 in
Hub Dia.
17 in
Bushing Series
7060
Outside Dia.
29.37 in
Pitch Dia.
29.475 in
No. of Teeth
168
Number of Hubs
2
Hub Projection Outside
0.39 in
Weight
508.0 LB
EAN or UPC
698672182768
We're here for you
with Service Centers across the country - We have your back