The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Bore Range [Max]
1 7/16 in
Outside Dia.
29.37 in
Pitch Dia.
29.475 in
Hub Projection Outside
0.938 in
Bore Type
Taper Lock Bushed
Bushing Type
Taper Lock
Bushing Series
4030
Hub Length
3 in
Bushing Bore Range [Min]
4 7/16 in
Material
Cast Iron
Belt Pitch
14 mm
Belt Width
37 mm
Number of Hubs
2
O.D.
29.37 in
Hub Dia.
10 in
No. of Teeth
168
Weight
168.0 LB
EAN or UPC
698672182782
We're here for you
with Service Centers across the country - We have your back