The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Number of Hubs
2
Hub Projection Outside
1.14 in
Bore Type
Taper Lock Bushed
O.D.
31.47 in
Belt Width
20 mm
Bushing Type
Taper Lock
Outside Dia.
31.47 in
No. of Teeth
180
Hub Dia.
8.75 in
Bushing Series
3525
Bushing Bore Range [Min]
3 15/16 in
Belt Pitch
14 mm
Hub Length
2.5 in
Bushing Bore Range [Max]
1 3/16 in
Pitch Dia.
31.580 in
Material
Cast Iron
Weight
131.0 LB
EAN or UPC
698672182829
We're here for you
with Service Centers across the country - We have your back