There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
No. of Teeth
28
Belt Pitch
14 mm
Outside Dia.
4.8 in
Belt Width
37 mm
Bore Type
Minimum Plain Bore
Pitch Dia.
4.913 in
Hub Projection Outside
1 in
Hub Location
3.97 in
Material
Ductile Iron
O.D.
4.8 in
Number of Hubs
1
Weight
11.2 LB
EAN or UPC
698672182980
We're here for you
with Service Centers across the country - We have your back