Synchronous Sheave; 14 mm Belt Pitch; 28 Teeth; 68 mm Belt Width; Taper Lock Bushed
Item #101022654
each
Synchronous Sheave
14 mm Belt Pitch
28 Teeth
68 mm Belt Width
Minimum Plain Bore
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
O.D.
4.8 in
Hub Projection Outside
1 in
Outside Dia.
4.8 in
Belt Width
68 mm
Pitch Dia.
4.913 in
Material
Ductile Iron
Number of Hubs
1
No. of Teeth
28
Hub Location
3.97 in
Belt Pitch
14 mm
Bore Type
Minimum Plain Bore
Weight
16.4 LB
EAN or UPC
698672183000
We're here for you
with Service Centers across the country - We have your back