The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Belt Pitch
14 mm
No. of Teeth
29
Material
Ductile Iron
Hub Location
4.35 in
Outside Dia.
4.98 in
Number of Hubs
1
Pitch Dia.
5.088 in
Belt Width
90 mm
Hub Projection Outside
1 in
Bore Type
Minimum Plain Bore
O.D.
4.98 in
Weight
21.0 LB
EAN or UPC
698672182577
We're here for you
with Service Centers across the country - We have your back