The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Material
Ductile Iron
Pitch Dia.
5.439 in
O.D.
5.33 in
Bore Type
Minimum Plain Bore
No. of Teeth
31
Outside Dia.
5.33 in
Hub Projection Outside
1.125 in
Hub Location
4.57 in
Belt Width
68 mm
Number of Hubs
1
Belt Pitch
14 mm
Weight
22.0 LB
EAN or UPC
698672183147
We're here for you
with Service Centers across the country - We have your back