There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
No. of Teeth
32
Material
Cast Iron
Bushing Series
2517
Pitch Dia.
5.614 in
Belt Pitch
14 mm
Bore Type
Taper Lock Bushed
Belt Width
37 mm
Bushing Bore Range [Max]
1/2 in
Outside Dia.
5.5 in
Bushing Type
Taper Lock
Hub Length
1.75 in
Bushing Bore Range [Min]
2 11/16 in
O.D.
5.5 in
Weight
6.4 LB
EAN or UPC
698672183178
We're here for you
with Service Centers across the country - We have your back