The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Pitch Dia.
5.790 in
No. of Teeth
33
Material
Cast Iron
Hub Length
1.75 in
Belt Pitch
14 mm
O.D.
5.68 in
Outside Dia.
5.68 in
Bushing Series
2517
Bushing Bore Range [Min]
2 11/16 in
Belt Width
37 mm
Bushing Bore Range [Max]
1/2 in
Bore Type
Taper Lock Bushed
Bushing Type
Taper Lock
Weight
7.2 LB
EAN or UPC
698672183222
We're here for you
with Service Centers across the country - We have your back