The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
No. of Teeth
34
Outside Dia.
5.86 in
Belt Pitch
14 mm
O.D.
5.86 in
Belt Width
20 mm
Hub Length
1.25 in
Pitch Dia.
5.965 in
Bushing Bore Range [Min]
2 1/8 in
Material
Cast Iron
Bushing Series
2012
Bushing Bore Range [Max]
1/2 in
Bushing Type
Taper Lock
Bore Type
Taper Lock Bushed
Weight
6.1 LB
EAN or UPC
698672183253
We're here for you
with Service Centers across the country - We have your back