Synchronous Sheave; 14 mm Belt Pitch; 36 Teeth; 37 mm Belt Width; Taper Lock Bushed
Item #101022638
each
Synchronous Sheave
14 mm Belt Pitch
36 Teeth
37 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Type
Taper Lock
Material
Cast Iron
Bore Type
Taper Lock Bushed
Belt Width
37 mm
Outside Dia.
6.21 in
Belt Pitch
14 mm
Bushing Bore Range [Min]
2 11/16 in
O.D.
6.21 in
Pitch Dia.
6.316 in
Bushing Series
2517
Bushing Bore Range [Max]
1/2 in
Hub Length
1.75 in
No. of Teeth
36
Weight
9.3 LB
EAN or UPC
698672183376
We're here for you
with Service Centers across the country - We have your back