There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Number of Hubs
1
No. of Teeth
36
Outside Dia.
6.21 in
Pitch Dia.
6.316 in
Material
Ductile Iron
Belt Pitch
14 mm
O.D.
6.21 in
Bore Type
Minimum Plain Bore
Hub Location
5.3 in
Hub Projection Outside
1.125 in
Belt Width
90 mm
Weight
34.0 LB
EAN or UPC
698672183406
We're here for you
with Service Centers across the country - We have your back