The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Bore Range [Min]
3 1/4 in
Bushing Series
3020
Bore Type
Taper Lock Bushed
Belt Pitch
14 mm
Belt Width
68 mm
Bushing Type
Taper Lock
No. of Teeth
38
Outside Dia.
6.56 in
Hub Length
2 in
O.D.
6.56 in
Pitch Dia.
6.667 in
Material
Ductile Iron
Bushing Bore Range [Max]
7/8 in
Weight
12.5 LB
EAN or UPC
698672183505
We're here for you
with Service Centers across the country - We have your back