The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Outside Dia.
6.91 in
Material
Ductile Iron
Hub Location
5.89 in
No. of Teeth
40
O.D.
6.91 in
Number of Hubs
1
Hub Projection Outside
1.125 in
Belt Width
125 mm
Pitch Dia.
7.018 in
Belt Pitch
14 mm
Bore Type
Minimum Plain Bore
Weight
56.0 LB
EAN or UPC
698672183598
We're here for you
with Service Centers across the country - We have your back