There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
No. of Teeth
43
Hub Projection Outside
1.313 in
Pitch Dia.
7.544 in
Belt Width
125 mm
Hub Location
6.5 in
Material
Ductile Iron
Bore Type
Minimum Plain Bore
Outside Dia.
7.43 in
Number of Hubs
1
O.D.
7.43 in
Belt Pitch
14 mm
Weight
68.0 LB
EAN or UPC
698672183659
We're here for you
with Service Centers across the country - We have your back