The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Bore Range [Max]
7/8 in
Material
Cast Iron
Belt Pitch
14 mm
No. of Teeth
45
Bushing Type
Taper Lock
Outside Dia.
7.79 in
Belt Width
37 mm
Pitch Dia.
7.895 in
Hub Length
2 in
Bushing Series
3020
O.D.
7.79 in
Bushing Bore Range [Min]
3 1/4 in
Bore Type
Taper Lock Bushed
Weight
16.0 LB
EAN or UPC
698672183727
We're here for you
with Service Centers across the country - We have your back