The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Outside Dia.
7.79 in
Bushing Bore Range [Max]
7/8 in
Belt Pitch
14 mm
O.D.
7.79 in
Hub Length
2 in
Bore Type
Taper Lock Bushed
Pitch Dia.
7.895 in
Bushing Series
3020
Bushing Type
Taper Lock
No. of Teeth
45
Bushing Bore Range [Min]
3 1/4 in
Material
Cast Iron
Belt Width
68 mm
Weight
20.0 LB
EAN or UPC
698672183734
We're here for you
with Service Centers across the country - We have your back