Synchronous Sheave; 14 mm Belt Pitch; 50 Teeth; 68 mm Belt Width; Taper Lock Bushed
Item #101022664
each
Synchronous Sheave
14 mm Belt Pitch
50 Teeth
68 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Bore Range [Min]
3 15/16 in
Bushing Type
Taper Lock
Material
Ductile Iron
No. of Teeth
50
Outside Dia.
8.66 in
Bushing Series
3525
Pitch Dia.
8.772 in
Bushing Bore Range [Max]
1 3/16 in
Belt Pitch
14 mm
Bore Type
Taper Lock Bushed
O.D.
8.66 in
Hub Length
2.5 in
Belt Width
68 mm
Weight
27.0 LB
EAN or UPC
698672183833
We're here for you
with Service Centers across the country - We have your back