The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Material
Cast Iron
Number of Hubs
1
O.D.
9.72 in
Bushing Bore Range [Min]
3 15/16 in
Outside Dia.
9.72 in
Belt Width
37 mm
Bore Type
Taper Lock Bushed
Bushing Bore Range [Max]
1 3/16 in
No. of Teeth
56
Pitch Dia.
9.825 in
Hub Dia.
8.75 in
Bushing Series
3525
Hub Projection Outside
0.438 in
Bushing Type
Taper Lock
Hub Length
2.5 in
Belt Pitch
14 mm
Weight
34.0 LB
EAN or UPC
698672183925
We're here for you
with Service Centers across the country - We have your back