The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Hub Length
3.5 in
Belt Pitch
14 mm
Material
Cast Iron
O.D.
10.42 in
Bushing Bore Range [Max]
1 15/16 in
Bushing Series
4535
Bushing Bore Range [Min]
4 15/16 in
Outside Dia.
10.42 in
Bore Type
Taper Lock Bushed
No. of Teeth
60
Pitch Dia.
10.527 in
Bushing Type
Taper Lock
Belt Width
125 mm
Weight
57.0 LB
EAN or UPC
698672183956
We're here for you
with Service Centers across the country - We have your back