There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Synchronous Sheave; 14 mm Belt Pitch; 64 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #101022626
each
Synchronous Sheave
14 mm Belt Pitch
71 Teeth
20 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Type
Taper Lock
Number of Hubs
1
Bushing Bore Range [Max]
1 3/16 in
Belt Width
20 mm
No. of Teeth
71
Bushing Bore Range [Min]
3 15/16 in
O.D.
12.35 in
Hub Dia.
8.75 in
Hub Length
2.5 in
Outside Dia.
12.35 in
Hub Projection Outside
1.14 in
Bore Type
Taper Lock Bushed
Belt Pitch
14 mm
Material
Cast Iron
Pitch Dia.
12.457 in
Bushing Series
3525
Weight
46.0 LB
EAN or UPC
698672184113
We're here for you
with Service Centers across the country - We have your back