The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Outside Dia.
12.35 in
Number of Hubs
1
Pitch Dia.
12.457 in
Hub Length
2.5 in
Bushing Bore Range [Min]
3 15/16 in
Bushing Bore Range [Max]
1 3/16 in
O.D.
12.35 in
Hub Projection Outside
0.438 in
Bushing Type
Taper Lock
Belt Pitch
14 mm
Bore Type
Taper Lock Bushed
Bushing Series
3525
No. of Teeth
71
Material
Cast Iron
Belt Width
37 mm
Hub Dia.
8.75 in
Weight
56.0 LB
EAN or UPC
698672184120
We're here for you
with Service Centers across the country - We have your back