The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Series
3525
No. of Teeth
75
Hub Dia.
8.75 in
Bushing Type
Taper Lock
Pitch Dia.
13.158 in
Belt Pitch
14 mm
Material
Cast Iron
Bushing Bore Range [Min]
3 15/16 in
O.D.
13.05 in
Number of Hubs
2
Belt Width
68 mm
Outside Dia.
13.05 in
Hub Length
2.5 in
Bore Type
Taper Lock Bushed
Bushing Bore Range [Max]
1 3/16 in
Weight
59.0 LB
EAN or UPC
698672184182
We're here for you
with Service Centers across the country - We have your back