The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
No. of Teeth
90
Hub Projection Outside
0.438 in
Bushing Series
3525
Belt Width
37 mm
O.D.
15.68 in
Bushing Type
Taper Lock
Hub Dia.
8.75 in
Bushing Bore Range [Min]
3 15/16 in
Material
Cast Iron
Pitch Dia.
15.790 in
Outside Dia.
15.68 in
Hub Length
2.5 in
Belt Pitch
14 mm
Number of Hubs
2
Bushing Bore Range [Max]
1 3/16 in
Bore Type
Taper Lock Bushed
Weight
54.0 LB
EAN or UPC
698672184274
We're here for you
with Service Centers across the country - We have your back