There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Hub Length
3 in
Pitch Dia.
15.790 in
Material
Cast Iron
Belt Width
90 mm
Number of Hubs
2
Bushing Type
Taper Lock
Outside Dia.
15.68 in
Belt Pitch
14 mm
Hub Dia.
10 in
Bushing Series
4030
Bushing Bore Range [Max]
1 7/16 in
O.D.
15.68 in
Bore Type
Taper Lock Bushed
Bushing Bore Range [Min]
4 7/16 in
No. of Teeth
90
Weight
98.0 LB
EAN or UPC
698672184298
We're here for you
with Service Centers across the country - We have your back