- Pulley
| Outside Dia. | 2.87 in |
| Bushing Series | N/A |
| Type | Variable Pitch V-Belt Pulley |
| Material | Cast Iron |
| Bushing Type | None |
| Bore Type | Finished Bore |
| Weight | 1.1 LB |
| EAN or UPC | 698672019040 |
| Outside Dia. | 2.87 in |
| Bushing Series | N/A |
| Type | Variable Pitch V-Belt Pulley |
| Material | Cast Iron |
| Bushing Type | None |
| Bore Type | Finished Bore |
| Weight | 1.1 LB |
| EAN or UPC | 698672019040 |