- Pulley
| Bushing Type | None |
| Outside Dia. | 4.15 in |
| Type | Variable Pitch V-Belt Pulley |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Bushing Series | N/A |
| Weight | 2.4 LB |
| EAN or UPC | 698672020008 |
| Bushing Type | None |
| Outside Dia. | 4.15 in |
| Type | Variable Pitch V-Belt Pulley |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Bushing Series | N/A |
| Weight | 2.4 LB |
| EAN or UPC | 698672020008 |