- 150 Teeth
- 115 mm Belt Width
- Neoprene Material
- 2100 mm Pitch Length
description
- TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
| Belt Style | Single Sided |
| Pitch Length | 2100 mm |
| Material | Neoprene |
| Pitch | 14 mm |
| No. of Teeth | 150 |
| Operating Temperature [Max] | 180 ⁰F |
| Operating Temperature [Min] | -30 ⁰F |
| Belt Width | 115 mm |
| Weight | 5.3 LB |
| EAN or UPC | 698672610346 |

