There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s timing belt drives are a highly efficient job-proved medium for mechanical power transmission. These drives combine the advantages of chain and gear drives with the advantages of belted drives, without the limitations usually associated with these drives. Timing belt drives deliver savings in weight, space and construction without a sacrifice in efficiency, and they are adaptable to almost any kind of power transmission drive.
Material
Ductile Iron
Belt Width
0.75 in
No. of Teeth
22
Bushing Bore Range [Max]
1/2 in
Bore Type
Quick Disconnect Bushing
Bushing Bore Range [Min]
1 1/4 in
Weight
0.9 LB
EAN or UPC
698672300384
We're here for you
with Service Centers across the country - We have your back