- 25 Coupling Size
- Acetal Material
- 1 in Outer Diameter
description
- Oldham couplings are easy to use 3-part couplings utilizing wear discs providing generous radial compensation. The discs are the sacrificial elements and are replaceable at low cost in the event of wear or breakage. The 4 hub styles and 2 disc materials that comprise the range are fully interchangeable within each of the 9 sizes available. This part is the torque disc only, a complete coupling consists of two hubs and a torque disc.
| O.D. | 1 in, 25.4 mm |
| RPM [Max] | 3000 rpm |
| Axial Compensation [Max] | +/- 0.004 in, +/- 0.10 mm |
| Static Break Torque | 115 in-lb, 13 Nm |
| Resists Axial Load | No |
| Electrical Conductor | Yes |
| Radial Compensation [Max] | 0.008 in, 0.2 mm |
| Torsional Rate | 0.032 in-lb, 0.28 Nm |
| Angular Compensation [Max] | 0.5⁰ |
| Torsional Stiffness | 1814 in-lb rad, 205 Nm rad |
| Material | Acetal |
| Weight | 0.006 LB |
| EAN or UPC | 883680294071 |

