- 41 Coupling Size
- Nylon Material
- 1.62 in Outer Diameter
description
- Oldham couplings are easy to use 3-part couplings utilizing wear discs providing generous radial compensation. The discs are the sacrificial elements and are replaceable at low cost in the event of wear or breakage. The 4 hub styles and 2 disc materials that comprise the range are fully interchangeable within each of the 9 sizes available. This part is the torque disc only, a complete coupling consists of two hubs and a torque disc.
| RPM [Max] | 3000 rpm |
| Axial Compensation [Max] | +/- 0.006 in, +/- 0.15 mm |
| Radial Compensation [Max] | 0.01 in, 0.25 mm |
| O.D. | 1.62 in, 41.3 mm |
| Resists Axial Load | No |
| Angular Compensation [Max] | 0.5⁰ |
| Torsional Stiffness | 10620 in-lb rad, 1200 Nm rad |
| Static Break Torque | 126 in-lb, 14.3 Nm |
| Electrical Conductor | Yes |
| Material | Nylon |
| Torsional Rate | 0.005 in-lb, 0.048 Nm |
| Weight | 0.001 LB |
| EAN or UPC | 781711263129 |

