TB Wood’s timing belt drives are a highly efficient job-proved medium for mechanical power transmission. These drives combine the advantages of chain and gear drives with the advantages of belted drives, without the limitations usually associated with these drives. Timing belt drives deliver savings in weight, space and construction without a sacrifice in efficiency, and they are adaptable to almost any kind of power transmission drive.
No. of Teeth
24
Bushing Bore Range [Max]
1/2 in
Belt Width
0.5 in
Material
Ductile Iron
Bushing Bore Range [Min]
1 5/8 in
Bore Type
Quick Disconnect Bushing
Weight
0.5 LB
EAN or UPC
698672300223
We're here for you
with Service Centers across the country - We have your back