- Quick Disconnect Bushing Bore
- 3 in Belt Width
- 6.58 in Outer Diameter
- Cast Iron Material
description
- TB Wood’s timing belt drives are a highly efficient job-proved medium for mechanical power transmission. These drives combine the advantages of chain and gear drives with the advantages of belted drives, without the limitations usually associated with these drives. Timing belt drives deliver savings in weight, space and construction without a sacrifice in efficiency, and they are adaptable to almost any kind of power transmission drive.
| Bore Type | Quick Disconnect Bushing |
| Bushing Bore Range [Max] | 1/2 in |
| No. of Teeth | 24 |
| Bushing Bore Range [Min] | 2 15/16 in |
| Belt Width | 3 in |
| Material | Cast Iron |
| Hub Location | 1.19 in |
| Weight | 15.5 LB |
| EAN or UPC | 698672320207 |

