Skip to content Skip to navigation menu
TB Woods2AK2512

2AK2512

Cast Iron 2 Grooves 3L Belt Section 2.55 in OD FHP Sheave
Item #100784044
  • 3L Belt Section
  • 2.55 in Outer Diameter
  • 2 Groove
  • Cast Iron Material
TB Woods2AK2512
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3L Belt Section
  • 2.55 in Outer Diameter
  • 2 Groove
  • Cast Iron Material

description

  • BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
Pulley Construction Plain
Pitch Dia. 2.55 in
Datum Dia. 2.3 in
Bore Type Machinable
Hub Location -0.47 in
No. of Grooves 2
Overall Length 1.844 in
Bore to Size Bore Dia. 0.5 in
Material Cast Iron
O.D. 2.55 in
Hub Projection 0.469 in
Face Width 1.38 in
Belt Section 3L
Hub Dia. 1.875 in
Weight 1.2 LB
EAN or UPC 698672152839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison