- 4L Belt Section
- 3.95 in Outer Diameter
- 2 Groove
- Cast Iron Material
description
- BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
| Hub Location | -0.47 in |
| Material | Cast Iron |
| Pulley Construction | Webbed |
| Face Width | 1.75 in |
| Overall Length | 2.219 in |
| Belt Section | 4L |
| No. of Grooves | 2 |
| Bore to Size Keyseat | 3/16 x 3/32 in |
| Datum Dia. | 3.6 in |
| Hub Dia. | 2.12500 in |
| Bore Type | Finished with Keyway |
| O.D. | 3.95 in |
| Pitch Dia. | 4.01 in |
| Hub Projection | 0.469 in |
| Bore to Size Bore Dia. | 0.875 in |
| Weight | 3.2 LB |
| EAN or UPC | 698672150842 |

