- Pulley
| Material | Cast Iron |
| Outside Dia. | 7.1 in |
| Type | Variable Pitch V-Belt Pulley |
| Bore Type | Fixed Bore |
| Weight | 14.6 LB |
| EAN or UPC | 698672026628 |
| Material | Cast Iron |
| Outside Dia. | 7.1 in |
| Type | Variable Pitch V-Belt Pulley |
| Bore Type | Fixed Bore |
| Weight | 14.6 LB |
| EAN or UPC | 698672026628 |