QD Bushed Timing Belt Pulley, Requires SDS Bushing
Item #100813416
each
Quick Disconnect Bushing Bore
0.75 in Belt Width
3.55 in Outer Diameter
Ductile Iron Material
description
TB Wood’s timing belt drives are a highly efficient job-proved medium for mechanical power transmission. These drives combine the advantages of chain and gear drives with the advantages of belted drives, without the limitations usually associated with these drives. Timing belt drives deliver savings in weight, space and construction without a sacrifice in efficiency, and they are adaptable to almost any kind of power transmission drive.
Bushing Bore Range [Min]
1 15/16 in
Bore Type
Quick Disconnect Bushing
Bushing Bore Range [Max]
1/2 in
No. of Teeth
30
Material
Ductile Iron
Belt Width
0.75 in
Weight
1.5 LB
EAN or UPC
698672300421
We're here for you
with Service Centers across the country - We have your back