- 3VX Cross Section
- 37 1/2" Outside Length
- Cogged
- 3/8" Cross Section Width
- Made of Neoprene
description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
features
- Cogged
| Belt Style | Cogged |
| Belt Cross Section Style | 3VX |
| Material | Ethylene |
| No. of Ribs | 1 |
| Belt Section | 3VX |
| Length | 37.5 in |
| Cross Section Height | 5/16 in |
| Operating Temperature [Min] | -60 ⁰F |
| Belt Match | 1 |
| Outside Length | 37 1/2 in |
| Inch/Metric | Inch |
| Cross Section Width | 3/8 in |
| Belt Size | 3V |
| Top Width | 3/8 in |
| Overall Height | 5/16 in |
| Operating Temperature [Max] | 250 ⁰F |
| Weight | 0.2 LB |
| EAN or UPC | 698672480376 |

