- 70 Teeth
- 85 mm Belt Width
- Neoprene Material
- 560 mm Pitch Length
description
- TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
| Operating Temperature [Min] | -30 ⁰F |
| Pitch | 8 mm |
| No. of Teeth | 70 |
| Material | Neoprene |
| Belt Width | 85 mm |
| Pitch Length | 560 mm |
| Operating Temperature [Max] | 180 ⁰F |
| Weight | 0.7 LB |
| EAN or UPC | 698672600088 |

