- 290 Teeth
- 290 mm Belt Width
- Neoprene Material
- 5800 mm Pitch Length
description
- TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
| Material | Neoprene |
| Operating Temperature [Min] | -30 ⁰F |
| Belt Width | 290 mm |
| Pitch Length | 5800 mm |
| Pitch | 20 mm |
| No. of Teeth | 290 |
| Operating Temperature [Max] | 180 ⁰F |
| Weight | 50.9 LB |
| EAN or UPC | 698672613347 |

