- 2 15/16 in Outer Diameter
- Neoprene Material
description
- Our new Sure-Flex® Plus EPDM and Neoprene sleeves are best-in-class for coupling performance and value. Their 4-way flexing action absorbs virtually all types of shock, misalignment, and end float. With Sure-Flex couplings, the need for lubrication and maintenance is eliminated. This part is the sleeve insert only. A complete coupling consists of two flanges and one sleeve insert.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| RPM [Max] | 7600 rpm |
| Material | Neoprene |
| O.D. | 2 15/16 in |
| Weight | 0.3 LB |
| EAN or UPC | 698672920360 |

