- 5V Belt Section
- Neoprene Material
- 1 Rib
- 5/8 in Top Width
description
- For applications when banded belts are not an option. Single belts can be used with deep groove sheaves and drives with limited room for “take up”. They can also be an “A” section solution for multi-groove A/B sheaves.
| Operating Temperature [Min] | -30 ⁰F |
| Operating Temperature [Max] | 180 ⁰F |
| No. of Ribs | 1 |
| Length | 212 in |
| Belt Section | 5V |
| Overall Height | 17/32 in |
| Top Width | 5/8 in |
| Material | Neoprene |
| Weight | 2.7 LB |
| EAN or UPC | 698672182317 |

