- 100 Teeth
- 12 mm Belt Width
- Neoprene Material
- 800 mm Pitch Length
description
- TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
| Pitch | 8 mm |
| Material | Neoprene |
| No. of Teeth | 100 |
| Pitch Length | 800 mm |
| Belt Width | 12 mm |
| Operating Temperature [Max] | 200 ⁰F |
| Operating Temperature [Min] | -35 ⁰F |
| Weight | 0.1 LB |
| EAN or UPC | 698672608800 |

