Skip to content Skip to navigation menu
TB Woods8JN

8JN

Neoprene 5 1/16 in OD 1 Piece Solid Sleeve
Item #100814538
  • 5 1/16 in Outer Diameter
  • Neoprene Material
TB Woods8JN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/16 in Outer Diameter
  • Neoprene Material

description

  • Our new Sure-Flex® Plus EPDM and Neoprene sleeves are best-in-class for coupling performance and value. Their 4-way flexing action absorbs virtually all types of shock, misalignment, and end float. With Sure-Flex couplings, the need for lubrication and maintenance is eliminated. This part is the sleeve insert only. A complete coupling consists of two flanges and one sleeve insert.

applications

  • Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
O.D. 5 1/16 in
RPM [Max] 4500 rpm
Material Neoprene
Weight 1.2 LB
EAN or UPC 698672920513
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison