Synchronous Sheave; 8 mm Belt Pitch; 112 Teeth; 36 mm Belt Width; Taper Lock Bushed
Item #101022590
each
Synchronous Sheave
8 mm Belt Pitch
112 Teeth
36 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Outside Dia.
11.17 in
O.D.
11.17 in
Hub Dia.
6.25 in
Bushing Type
Taper Lock
Bushing Series
3020
Bushing Bore Range [Max]
7/8 in
Hub Projection Outside
0.14 in
Number of Hubs
2
Pitch Dia.
11.229 in
Material
Cast Iron
Belt Pitch
8 mm
No. of Teeth
112
Hub Length
2 in
Belt Width
36 mm
Bushing Bore Range [Min]
3 1/4 in
Bore Type
Taper Lock Bushed
Weight
26.0 LB
EAN or UPC
698672184328
We're here for you
with Service Centers across the country - We have your back